Walter Titex - Solid carbide twist drill, Extra Long Drill, 12.00mm, Carbide, DC170-25-12.000A1-WJ30EJ

  • Mfr # DC170-25-12.000A1-WJ30EJ

  • Zoro # G7225219


product price:  $1,226.99
/ea
Free Shipping & Returns

Key Features

Drill Bit Size
12 mm
Overall Length
373 mm
Drill Bit Point Angle
140 Degrees
Material - Machining
Carbide
Finish - Machining
TiAlN/AlCrN
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DC170-25-12.000A1-WJ30EJ
Zoro #
G7225219
UPC #
-
Country of Origin
France

Dimensions

Drill Bit Size
12 mm
Overall Length
373 mm
Depth:Dia. Ratio
25xD
Shank Dia.
12 mm
Metric Size
0.47mm
Flute Length
324 mm
Shank Length
45 mm
Drill Diameter Tolerance
H7
Drill Point Length
2.18mm
Maximum Drilling Depth
324.00 mm
Drill Length Class
Extended-Length

Details

Item
Extra Long Drill Bit
Drill Bit Point Angle
140 Degrees
Material - Machining
Carbide
Finish - Machining
TiAlN/AlCrN
Number of Flutes
2
Shank Type - Machining
Straight
Cutting Direction
Right Hand
Flute Type
Spiral
List Number
DC170-25-A1
Drill Bit Grouping
Drill Bit
Decimal Equivalent
0.4724
Standards
TP-NORM 68X
Coolant Fed
Coolant Through
Series
Supreme
Measurement System
Metric
Secondary Material Application ISO Code
H
Primary Material Application
Cast Iron, Steel
Secondary Material Application
Hardened Steel
Number of Coolant Holes
2
Sheeter Drill
No
Drill Bit Point Type
Split Point
Material Grade - Machining
WJ30EJ
Primary Material Application ISO Code
K, P

Description

Extra Long Drill Bit, Drill Bit Size 12 mm, Drill Bit Point Angle 140 Degrees , Split Point, Carbide, TiAlN/AlCrN, Material Grade - Machining WJ30EJ, Maximum Drilling Depth 324.00 mm, Metric, 25xD

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.