Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Walter Titex - Solid carbide twist drill, Extra Long Drill, 13/32", Carbide, DC170-20-10.319A1-WJ30EJ

  • Mfr # DC170-20-10.319A1-WJ30EJ

  • Zoro # G0109761


product price: $883.99
/ea
Free Shipping & Returns

Key Features

Cutting Direction
Right Hand
Number of Flutes
2
Decimal Equivalent
0.4063
Drill Bit Grouping
Drill Bit
Shank Dia.
12 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DC170-20-10.319A1-WJ30EJ
Zoro #
G0109761
UPC #
-
Country of Origin
United States

Dimensions

Shank Dia.
12 mm
Drill Bit Size
13/32 in
Depth:Dia. Ratio
20xD
Flute Length
9 33/64 in
Overall Length
11 3/8 in
Drill Length Class
Extended-Length
Shank Length
1 49/64 in
Drill Point Length
1.88mm
Drill Diameter Tolerance
H7
Maximum Drilling Depth
9 33/64 in

Details

Cutting Direction
Right Hand
Number of Flutes
2
Decimal Equivalent
0.4063
Drill Bit Grouping
Drill Bit
Drill Bit Point Angle
140 Degrees
Drill Bit Material
Solid Carbide
Flute Type
Spiral
Item
Extra Long Drill Bit
List Number
DC170-20-10.319A1-WJ30EJ
Shank Type
Straight
Grade
WJ30EJ
Coolant Through
Yes
Series
Supreme
Standards
TP-NORM 67X
Finish
TiAlN+AlCrN
Primary Material Application ISO Code
K, P
Sheeter Drill
No
Secondary Material Application ISO Code
H
Secondary Material Application
Hardened Steel
Drill Bit Point Type
Self-Centering Point
Measurement System
Fractional Inch
Primary Material Application
Cast Iron, Steel
Number of Coolant Holes
2

Description

Extra Long Drill Bit, Drill Bit Size 13/32 in, Drill Bit Point Angle 140 Degrees , Self-Centering Point, Carbide, TiAlN/AlCrN, Material Grade - Machining WJ30EJ, Maximum Drilling Depth 9 33/64 in, Fractional Inch, 20xD

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.