Walter Titex - Solid carbide twist drill, Extra Long Drill, 13.50mm, Carbide, DC150-12-13.500A1-WJ30TA

  • Mfr # DC150-12-13.500A1-WJ30TA

  • Zoro # G7234529


product price:  $434.99
/ea
Free Shipping & Returns

Key Features

Overall Length
230 mm
Drill Bit Point Angle
140 Degrees
Material - Machining
Carbide
Finish - Machining
TiAlN
Number of Flutes
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DC150-12-13.500A1-WJ30TA
Zoro #
G7234529
UPC #
-
Country of Origin
China

Dimensions

Drill Bit Size
13.5 mm
Overall Length
230 mm
Depth:Dia. Ratio
12xD
Metric Size
0.53mm
Flute Length
182 mm
Shank Dia.
14 mm
Drill Point Length
2.46mm
Maximum Drilling Depth
168.00 mm
Shank Length
45 mm
Drill Diameter Tolerance
M7
Drill Length Class
Extended-Length

Details

Item
Extra Long Drill Bit
Drill Bit Point Angle
140 Degrees
Material - Machining
Carbide
Finish - Machining
TiAlN
Number of Flutes
2
Shank Type - Machining
Straight
Flute Type
Spiral
Decimal Equivalent
0.5315
List Number
DC150-12
Drill Bit Grouping
Drill Bit
Cutting Direction
Right Hand
Standards
TP-NORM 65
Coolant Fed
Coolant Through
Series
Perform
Primary Material Application ISO Code
H, K, N, P, S
Material Grade - Machining
WJ30TA
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Hardened Steel, Nickel, Steel, Titanium
Drill Bit Point Type
Split Point
Secondary Material Application ISO Code
M, O
Sheeter Drill
No
Measurement System
Metric
Number of Coolant Holes
2
Secondary Material Application
Composite, Graphite, Stainless Steel

Description

Extra Long Drill Bit, Drill Bit Size 13.5 mm, Drill Bit Point Angle 140 Degrees , Split Point, Carbide, TiAlN, Material Grade - Machining WJ30TA, Maximum Drilling Depth 168.00 mm, Metric, 12xD

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.