Walter Titex - Solid carbide twist drill, Extra Long Drill, 1/4", Carbide, DC170-25-06.350A1-WJ30EJ

  • Mfr # DC170-25-06.350A1-WJ30EJ

  • Zoro # G7224957


product price: $743.99
/ea
Free Shipping & Returns

Key Features

Drill Bit Size
1/4 in
Overall Length
9 213/1000 in
Drill Bit Point Angle
140 Degrees
Material - Machining
Carbide
Finish - Machining
TiAlN/AlCrN
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DC170-25-06.350A1-WJ30EJ
Zoro #
G7224957
UPC #
-
Country of Origin
United States

Dimensions

Drill Bit Size
1/4 in
Overall Length
9 213/1000 in
Flute Length
7 319/500 in
Depth:Dia. Ratio
25xD
Shank Dia.
8 mm
Metric Size
0.35mm
Maximum Drilling Depth
7 5/8 in
Drill Point Length
1.16mm
Shank Length
1 417/1000 in
Drill Diameter Tolerance
H7
Drill Length Class
Extended-Length

Details

Item
Extra Long Drill Bit
Drill Bit Point Angle
140 Degrees
Material - Machining
Carbide
Finish - Machining
TiAlN/AlCrN
Number of Flutes
2
Shank Type - Machining
Straight
Flute Type
Spiral
List Number
DC170
Decimal Equivalent
0.2500
Cutting Direction
Right Hand
Drill Bit Grouping
Drill Bit
Standards
TP-NORM 68X
Coolant Fed
Coolant Through
Series
Supreme
Primary Material Application
Cast Iron, Steel
Primary Material Application ISO Code
K, P
Secondary Material Application ISO Code
H
Drill Bit Point Type
Split Point
Number of Coolant Holes
2
Measurement System
Fractional Inch
Sheeter Drill
No
Secondary Material Application
Hardened Steel
Material Grade - Machining
WJ30EJ

Description

Extra Long Drill Bit, Drill Bit Size 1/4 in, Drill Bit Point Angle 140 Degrees , Split Point, Carbide, TiAlN/AlCrN, Material Grade - Machining WJ30EJ, Maximum Drilling Depth 7 5/8 in, Fractional Inch, 25xD

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.