Walter Titex - Solid carbide twist drill, Extra Long Drill, 15.00mm, Carbide, DC170-20-15.000A1-WJ30EJ

  • Mfr # DC170-20-15.000A1-WJ30EJ

  • Zoro # G0109667


product price: $1,706.99
/ea
Free Shipping & Returns

Key Features

Cutting Direction
Right Hand
Drill Bit Grouping
Drill Bit
List Number
DC170-20-15.000A1-WJ30EJ
Shank Type
Straight
Drill Bit Point Angle
140 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DC170-20-15.000A1-WJ30EJ
Zoro #
G0109667
UPC #
-
Country of Origin
France

Dimensions

Overall Length
404.00 mm
Depth:Dia. Ratio
20xD
Drill Bit Size
15.00 mm
Flute Length
325.00 mm
Shank Dia.
16 mm
Drill Length Class
Extended-Length
Shank Length
48.00 mm
Drill Diameter Tolerance
H7
Maximum Drilling Depth
325.00 mm
Drill Point Length
2.73mm

Details

Cutting Direction
Right Hand
Drill Bit Grouping
Drill Bit
List Number
DC170-20-15.000A1-WJ30EJ
Shank Type
Straight
Drill Bit Point Angle
140 Degrees
Drill Bit Material
Solid Carbide
Number of Flutes
2
Coolant Through
Yes
Item
Extra Long Drill Bit
Grade
WJ30EJ
Decimal Equivalent
0.5906
Flute Type
Spiral
Series
Supreme
Standards
TP-NORM 67X
Finish
TiAlN+AlCrN
Primary Material Application
Cast Iron, Steel
Secondary Material Application ISO Code
H
Sheeter Drill
No
Secondary Material Application
Hardened Steel
Primary Material Application ISO Code
K, P
Measurement System
Metric
Number of Coolant Holes
2
Drill Bit Point Type
Self-Centering Point

Description

Extra Long Drill Bit, Drill Bit Size 15 mm, Drill Bit Point Angle 140 Degrees , Self-Centering Point, Carbide, TiAlN/AlCrN, Material Grade - Machining WJ30EJ, Maximum Drilling Depth 325.00 mm, Metric, 20xD

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.