Walter Titex - Solid carbide twist drill, Extra Long Drill, 15/32", Carbide, DC150-12-11.906A1-WJ30TA
Mfr # DC150-12-11.906A1-WJ30TA
Zoro # G7234991
product price:Â $317.99
/ea
Free Shipping & Returns
Key Features
Overall Length
8 11/100 in
Drill Bit Point Angle
140 Degrees
Material - Machining
Carbide
Finish - Machining
TiAlN
Number of Flutes
2
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
DC150-12-11.906A1-WJ30TA
Zoro #
G7234991
UPC #
-
Country of Origin
China
Dimensions
Drill Bit Size
15/32 in
Overall Length
8 11/100 in
Shank Dia.
12 mm
Flute Length
6 11/50 in
Depth:Dia. Ratio
12xD
Shank Length
1 193/250 in
Drill Point Length
2.17mm
Maximum Drilling Depth
5 1/2 in
Drill Diameter Tolerance
M7
Drill Length Class
Extended-Length
Description
Extra Long Drill Bit, Drill Bit Size 15/32 in, Drill Bit Point Angle 140 Degrees , Split Point, Carbide, TiAlN, Material Grade - Machining WJ30TA, Maximum Drilling Depth 5 1/2 in, Fractional Inch, 12xD
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.