Walter Titex - Solid carbide twist drill, Extra Long Drill, 17.00mm, Carbide, DC150-12-17.000A1-WJ30TA

  • Mfr # DC150-12-17.000A1-WJ30TA

  • Zoro # G7226856


product price:  $769.99
/ea
Free Shipping & Returns

Key Features

Overall Length
285 mm
Drill Bit Point Angle
140 Degrees
Material - Machining
Carbide
Finish - Machining
TiAlN
Number of Flutes
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DC150-12-17.000A1-WJ30TA
Zoro #
G7226856
UPC #
-
Country of Origin
China

Dimensions

Drill Bit Size
17 mm
Overall Length
285 mm
Depth:Dia. Ratio
12xD
Metric Size
0.67mm
Flute Length
234 mm
Shank Dia.
18 mm
Maximum Drilling Depth
216.00 mm
Drill Point Length
3.09mm
Shank Length
48 mm
Drill Diameter Tolerance
M7
Drill Length Class
Extended-Length

Details

Item
Extra Long Drill Bit
Drill Bit Point Angle
140 Degrees
Material - Machining
Carbide
Finish - Machining
TiAlN
Number of Flutes
2
Shank Type - Machining
Straight
List Number
DC150-12
Drill Bit Grouping
Drill Bit
Decimal Equivalent
0.6693
Flute Type
Spiral
Cutting Direction
Right Hand
Standards
TP-NORM 65
Coolant Fed
Coolant Through
Series
Perform
Primary Material Application ISO Code
H, K, N, P, S
Drill Bit Point Type
Split Point
Number of Coolant Holes
2
Material Grade - Machining
WJ30TA
Secondary Material Application ISO Code
M, O
Sheeter Drill
No
Secondary Material Application
Composite, Graphite, Stainless Steel
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Hardened Steel, Nickel, Steel, Titanium
Measurement System
Metric

Description

Extra Long Drill Bit, Drill Bit Size 17 mm, Drill Bit Point Angle 140 Degrees , Split Point, Carbide, TiAlN, Material Grade - Machining WJ30TA, Maximum Drilling Depth 216.00 mm, Metric, 12xD

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.