Walter Titex - Solid carbide twist drill, Extra Long Drill, 17.50mm, Carbide, DC150-12-17.500A1-WJ30TA

  • Mfr # DC150-12-17.500A1-WJ30TA

  • Zoro # G7226786


product price:  $769.99
/ea
Free Shipping & Returns

Key Features

Overall Length
285 mm
Drill Bit Point Angle
140 Degrees
Material - Machining
Carbide
Finish - Machining
TiAlN
Number of Flutes
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DC150-12-17.500A1-WJ30TA
Zoro #
G7226786
UPC #
-
Country of Origin
China

Dimensions

Drill Bit Size
17.5 mm
Overall Length
285 mm
Depth:Dia. Ratio
12xD
Flute Length
234 mm
Metric Size
0.69mm
Shank Dia.
18 mm
Maximum Drilling Depth
216.00 mm
Drill Diameter Tolerance
M7
Drill Point Length
3.18mm
Drill Length Class
Extended-Length
Shank Length
48 mm

Details

Item
Extra Long Drill Bit
Drill Bit Point Angle
140 Degrees
Material - Machining
Carbide
Finish - Machining
TiAlN
Number of Flutes
2
Shank Type - Machining
Straight
Cutting Direction
Right Hand
Decimal Equivalent
0.6890
Drill Bit Grouping
Drill Bit
Flute Type
Spiral
List Number
DC150-12
Standards
TP-NORM 65
Coolant Fed
Coolant Through
Series
Perform
Sheeter Drill
No
Primary Material Application ISO Code
H, K, N, P, S
Secondary Material Application ISO Code
M, O
Measurement System
Metric
Secondary Material Application
Composite, Graphite, Stainless Steel
Material Grade - Machining
WJ30TA
Number of Coolant Holes
2
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Hardened Steel, Nickel, Steel, Titanium
Drill Bit Point Type
Split Point

Description

Extra Long Drill Bit, Drill Bit Size 17.5 mm, Drill Bit Point Angle 140 Degrees , Split Point, Carbide, TiAlN, Material Grade - Machining WJ30TA, Maximum Drilling Depth 216.00 mm, Metric, 12xD

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.