Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Walter Titex - Solid carbide twist drill, Extra Long Drill, 20.00mm, Carbide, DC150-12-20.000A1-WJ30TA

  • Mfr # DC150-12-20.000A1-WJ30TA

  • Zoro # G7219716


product price: $812.99
/ea
Free Shipping & Returns

Key Features

Overall Length
310 mm
Drill Bit Point Angle
140 Degrees
Material - Machining
Carbide
Finish - Machining
TiAlN
Number of Flutes
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DC150-12-20.000A1-WJ30TA
Zoro #
G7219716
UPC #
-
Country of Origin
China

Dimensions

Drill Bit Size
20 mm
Overall Length
310 mm
Metric Size
0.79mm
Shank Dia.
20 mm
Flute Length
258 mm
Depth:Dia. Ratio
12xD
Shank Length
50 mm
Drill Length Class
Extended-Length
Drill Point Length
3.64mm
Drill Diameter Tolerance
M7
Maximum Drilling Depth
238.00 mm

Details

Item
Extra Long Drill Bit
Drill Bit Point Angle
140 Degrees
Material - Machining
Carbide
Finish - Machining
TiAlN
Number of Flutes
2
Shank Type - Machining
Straight
Flute Type
Spiral
Decimal Equivalent
0.7874
List Number
DC150-12
Cutting Direction
Right Hand
Drill Bit Grouping
Drill Bit
Standards
TP-NORM 65
Coolant Fed
Coolant Through
Series
Perform
Number of Coolant Holes
2
Secondary Material Application ISO Code
M, O
Primary Material Application ISO Code
K, N, P, S
Material Grade - Machining
WJ30TA
Sheeter Drill
No
Measurement System
Metric
Secondary Material Application
Composite, Graphite, Stainless Steel
Drill Bit Point Type
Split Point
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Hardened Steel, Nickel, Steel, Titanium

Description

Extra Long Drill Bit, Drill Bit Size 20 mm, Drill Bit Point Angle 140 Degrees , Split Point, Carbide, TiAlN, Material Grade - Machining WJ30TA, Maximum Drilling Depth 238.00 mm, Metric, 12xD

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.