Walter Titex - Solid carbide twist drill, Extra Long Drill, 27/64", Carbide, DC150-12-10.716A1-WJ30TA

  • Mfr # DC150-12-10.716A1-WJ30TA

  • Zoro # G7234407


product price:  $321.99
/ea
Free Shipping & Returns

Key Features

Overall Length
8 11/100 in
Drill Bit Point Angle
140 Degrees
Material - Machining
Carbide
Finish - Machining
TiAlN
Number of Flutes
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DC150-12-10.716A1-WJ30TA
Zoro #
G7234407
UPC #
-
Country of Origin
China

Dimensions

Drill Bit Size
27/64 in
Overall Length
8 11/100 in
Shank Dia.
12 mm
Flute Length
6 11/50 in
Depth:Dia. Ratio
12xD
Drill Diameter Tolerance
M7
Drill Point Length
1.95mm
Maximum Drilling Depth
5 1/2 in
Drill Length Class
Extended-Length
Shank Length
1 193/250 in

Details

Item
Extra Long Drill Bit
Drill Bit Point Angle
140 Degrees
Material - Machining
Carbide
Finish - Machining
TiAlN
Number of Flutes
2
Shank Type - Machining
Straight
List Number
DC150
Flute Type
Spiral
Decimal Equivalent
0.4219
Cutting Direction
Right Hand
Drill Bit Grouping
Drill Bit
Standards
TP-NORM 65
Coolant Fed
Coolant Through
Series
Perform
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Hardened Steel, Nickel, Steel, Titanium
Drill Bit Point Type
Split Point
Secondary Material Application
Composite, Graphite, Stainless Steel
Secondary Material Application ISO Code
M, O
Sheeter Drill
No
Measurement System
Fractional Inch
Primary Material Application ISO Code
H, K, N, P, S
Material Grade - Machining
WJ30TA
Number of Coolant Holes
2

Description

Extra Long Drill Bit, Drill Bit Size 27/64 in, Drill Bit Point Angle 140 Degrees , Split Point, Carbide, TiAlN, Material Grade - Machining WJ30TA, Maximum Drilling Depth 5 1/2 in, Fractional Inch, 12xD

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.