Walter Titex - Solid carbide twist drill, Extra Long Drill, 3.00mm, Carbide, DC170-30-03.000A1-WJ30EJ

  • Mfr # DC170-30-03.000A1-WJ30EJ

  • Zoro # G7225401


product price:  $709.99
/ea
Free Shipping & Returns

Key Features

Drill Bit Size
3 mm
Overall Length
132 mm
Drill Bit Point Angle
140 Degrees
Material - Machining
Carbide
Finish - Machining
TiAlN/AlCrN
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DC170-30-03.000A1-WJ30EJ
Zoro #
G7225401
UPC #
-
Country of Origin
France

Dimensions

Drill Bit Size
3 mm
Overall Length
132 mm
Flute Length
97 mm
Shank Dia.
4 mm
Metric Size
0.12mm
Depth:Dia. Ratio
30xD
Drill Length Class
Extended-Length
Drill Diameter Tolerance
H7
Drill Point Length
0.546mm
Maximum Drilling Depth
97.00 mm
Shank Length
28 mm

Details

Item
Extra Long Drill Bit
Drill Bit Point Angle
140 Degrees
Material - Machining
Carbide
Finish - Machining
TiAlN/AlCrN
Number of Flutes
2
Shank Type - Machining
Straight
List Number
DC170-30
Flute Type
Spiral
Cutting Direction
Right Hand
Decimal Equivalent
0.1181
Drill Bit Grouping
Drill Bit
Standards
TP-NORM 69X
Coolant Fed
Coolant Through
Series
Supreme
Drill Bit Point Type
Split Point
Material Grade - Machining
WJ30EJ
Secondary Material Application
Hardened Steel
Number of Coolant Holes
2
Sheeter Drill
No
Secondary Material Application ISO Code
H
Primary Material Application ISO Code
K, P
Primary Material Application
Cast Iron, Steel
Measurement System
Metric

Description

Extra Long Drill Bit, Drill Bit Size 3 mm, Drill Bit Point Angle 140 Degrees , Split Point, Carbide, TiAlN/AlCrN, Material Grade - Machining WJ30EJ, Maximum Drilling Depth 97.00 mm, Metric, 30xD

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.