Walter Titex - Solid carbide twist drill, Extra Long Drill, 3/16", Carbide, DC150-12-04.763A1-WJ30TA

  • Mfr # DC150-12-04.763A1-WJ30TA

  • Zoro # G7232690


product price:  $167.99
/ea
Free Shipping & Returns

Key Features

Overall Length
4 191/250 in
Drill Bit Point Angle
140 Degrees
Material - Machining
Carbide
Finish - Machining
TiAlN
Number of Flutes
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DC150-12-04.763A1-WJ30TA
Zoro #
G7232690
UPC #
-
Country of Origin
China

Dimensions

Drill Bit Size
3/16 in
Overall Length
4 191/250 in
Depth:Dia. Ratio
12xD
Shank Dia.
6 mm
Flute Length
3 67/250 in
Maximum Drilling Depth
2 29/32 in
Drill Point Length
0.87mm
Shank Length
1 417/1000 in
Drill Diameter Tolerance
M7
Drill Length Class
Extended-Length

Details

Item
Extra Long Drill Bit
Drill Bit Point Angle
140 Degrees
Material - Machining
Carbide
Finish - Machining
TiAlN
Number of Flutes
2
Shank Type - Machining
Straight
Decimal Equivalent
0.1875
Drill Bit Grouping
Drill Bit
Flute Type
Spiral
Cutting Direction
Right Hand
List Number
DC150
Standards
TP-NORM 65
Coolant Fed
Coolant Through
Series
Perform
Measurement System
Fractional Inch
Sheeter Drill
No
Drill Bit Point Type
Split Point
Secondary Material Application ISO Code
M, O
Primary Material Application ISO Code
H, K, N, P, S
Number of Coolant Holes
2
Material Grade - Machining
WJ30TA
Secondary Material Application
Composite, Graphite, Stainless Steel
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Hardened Steel, Nickel, Steel, Titanium

Description

Extra Long Drill Bit, Drill Bit Size 3/16 in, Drill Bit Point Angle 140 Degrees , Split Point, Carbide, TiAlN, Material Grade - Machining WJ30TA, Maximum Drilling Depth 2 29/32 in, Fractional Inch, 12xD

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.