Walter Titex - Solid carbide twist drill, Extra Long Drill, 3/16", Carbide, DC170-25-04.763A1-WJ30EJ

  • Mfr # DC170-25-04.763A1-WJ30EJ

  • Zoro # G7224756


product price:  $591.99
/ea
Free Shipping & Returns

Key Features

Overall Length
6 969/1000 in
Drill Bit Point Angle
140 Degrees
Material - Machining
Carbide
Finish - Machining
TiAlN/AlCrN
Number of Flutes
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DC170-25-04.763A1-WJ30EJ
Zoro #
G7224756
UPC #
-
Country of Origin
United States

Dimensions

Drill Bit Size
3/16 in
Overall Length
6 969/1000 in
Depth:Dia. Ratio
25xD
Shank Dia.
5 mm
Flute Length
5 709/1000 in
Shank Length
1 51/500 in
Drill Point Length
0.867mm
Drill Length Class
Extended-Length
Maximum Drilling Depth
5 45/64 in
Drill Diameter Tolerance
H7

Details

Item
Extra Long Drill Bit
Drill Bit Point Angle
140 Degrees
Material - Machining
Carbide
Finish - Machining
TiAlN/AlCrN
Number of Flutes
2
Shank Type - Machining
Straight
Decimal Equivalent
0.1875
List Number
DC170
Drill Bit Grouping
Drill Bit
Flute Type
Spiral
Cutting Direction
Right Hand
Standards
TP-NORM 68X
Coolant Fed
Coolant Through
Series
Supreme
Secondary Material Application
Hardened Steel
Primary Material Application ISO Code
K, P
Secondary Material Application ISO Code
H
Drill Bit Point Type
Split Point
Material Grade - Machining
WJ30EJ
Sheeter Drill
No
Number of Coolant Holes
2
Primary Material Application
Cast Iron, Steel
Measurement System
Fractional Inch

Description

Extra Long Drill Bit, Drill Bit Size 3/16 in, Drill Bit Point Angle 140 Degrees , Split Point, Carbide, TiAlN/AlCrN, Material Grade - Machining WJ30EJ, Maximum Drilling Depth 5 45/64 in, Fractional Inch, 25xD

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.