Walter Titex - Solid carbide twist drill, Extra Long Drill, 3/8", Carbide, DC150-12-09.525A1-WJ30TA

  • Mfr # DC150-12-09.525A1-WJ30TA

  • Zoro # G7245519


product price: $236.99
/ea
Free Shipping & Returns

Key Features

Overall Length
7 87/1000 in
Drill Bit Point Angle
140 Degrees
Material - Machining
Carbide
Finish - Machining
TiAlN
Number of Flutes
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DC150-12-09.525A1-WJ30TA
Zoro #
G7245519
UPC #
-
Country of Origin
China

Dimensions

Drill Bit Size
3/8 in
Overall Length
7 87/1000 in
Shank Dia.
10 mm
Depth:Dia. Ratio
12xD
Flute Length
5 433/1000 in
Drill Point Length
1.73mm
Drill Diameter Tolerance
M7
Drill Length Class
Extended-Length
Shank Length
1 23/40 in
Maximum Drilling Depth
4 53/64 in

Details

Item
Extra Long Drill Bit
Drill Bit Point Angle
140 Degrees
Material - Machining
Carbide
Finish - Machining
TiAlN
Number of Flutes
2
Shank Type - Machining
Straight
Cutting Direction
Right Hand
Drill Bit Grouping
Drill Bit
Flute Type
Spiral
Decimal Equivalent
0.3750
List Number
DC150
Standards
TP-NORM 65
Coolant Fed
Coolant Through
Series
Perform
Secondary Material Application ISO Code
M, O
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Hardened Steel, Nickel, Steel, Titanium
Number of Coolant Holes
2
Material Grade - Machining
WJ30TA
Sheeter Drill
No
Primary Material Application ISO Code
H, K, N, P, S
Drill Bit Point Type
Split Point
Secondary Material Application
Composite, Graphite, Stainless Steel
Measurement System
Fractional Inch

Description

Extra Long Drill Bit, Drill Bit Size 3/8 in, Drill Bit Point Angle 140 Degrees , Split Point, Carbide, TiAlN, Material Grade - Machining WJ30TA, Maximum Drilling Depth 4 53/64 in, Fractional Inch, 12xD

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.