Walter Titex - Solid carbide twist drill, Extra Long Drill, 3/8", Carbide, DC170-20-09.525A1-WJ30EJ

  • Mfr # DC170-20-09.525A1-WJ30EJ

  • Zoro # G0109807


product price: $650.99
/ea
Free Shipping & Returns

Key Features

Cutting Direction
Right Hand
List Number
DC170-20-09.525A1-WJ30EJ
Grade
WJ30EJ
Coolant Through
Yes
Overall Length
10 5/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DC170-20-09.525A1-WJ30EJ
Zoro #
G0109807
UPC #
04031132356143
Country of Origin
United States

Dimensions

Overall Length
10 5/16 in
Shank Dia.
10 mm
Drill Bit Size
3/8 in
Depth:Dia. Ratio
20xD
Flute Length
8 21/32 in
Drill Point Length
1.73mm
Maximum Drilling Depth
8 21/32 in
Shank Length
1 9/16 in
Drill Diameter Tolerance
H7
Drill Length Class
Extended-Length

Details

Cutting Direction
Right Hand
List Number
DC170-20-09.525A1-WJ30EJ
Grade
WJ30EJ
Coolant Through
Yes
Drill Bit Point Angle
140 Degrees
Decimal Equivalent
0.3750
Drill Bit Grouping
Drill Bit
Item
Extra Long Drill Bit
Shank Type
Straight
Number of Flutes
2
Drill Bit Material
Solid Carbide
Flute Type
Spiral
Series
Supreme
Finish
TiAlN+AlCrN
Standards
TP-NORM 67X
Primary Material Application
Cast Iron, Steel
Drill Bit Point Type
Self-Centering Point
Number of Coolant Holes
2
Primary Material Application ISO Code
K, P
Measurement System
Fractional Inch
Secondary Material Application
Hardened Steel
Secondary Material Application ISO Code
H
Sheeter Drill
No

Description

Extra Long Drill Bit, Drill Bit Size 3/8 in, Drill Bit Point Angle 140 Degrees , Self-Centering Point, Carbide, TiAlN/AlCrN, Material Grade - Machining WJ30EJ, Maximum Drilling Depth 8 21/32 in, Fractional Inch, 20xD

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.