Zoro Homepage

Walter Titex - Solid carbide twist drill, Extra Long Drill, 3.80mm, Carbide, DC150-12-03.800A1-WJ30TA

  • Mfr # DC150-12-03.800A1-WJ30TA

  • Zoro # G7257629


product price: $166.99
/ea
Free Shipping & Returns

Key Features

Overall Length
102 mm
Drill Bit Point Angle
140 Degrees
Material - Machining
Carbide
Finish - Machining
TiAlN
Number of Flutes
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DC150-12-03.800A1-WJ30TA
Zoro #
G7257629
UPC #
-
Country of Origin
China

Dimensions

Drill Bit Size
3.8 mm
Overall Length
102 mm
Flute Length
64 mm
Metric Size
0.15mm
Shank Dia.
6 mm
Depth:Dia. Ratio
12xD
Drill Diameter Tolerance
M7
Shank Length
36 mm
Drill Length Class
Extended-Length
Maximum Drilling Depth
56.00 mm
Drill Point Length
0.69mm

Description

Extra Long Drill Bit, Drill Bit Size 3.8 mm, Drill Bit Point Angle 140 Degrees , Split Point, Carbide, TiAlN, Material Grade - Machining WJ30TA, Maximum Drilling Depth 56.00 mm, Metric, 12xD

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.