Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Walter Titex - Solid carbide twist drill, Extra Long Drill, 4.00mm, Carbide, DC170-20-04.000A1-WJ30EJ

  • Mfr # DC170-20-04.000A1-WJ30EJ

  • Zoro # G0109965


product price: $451.99
/ea
Free Shipping & Returns

Key Features

Cutting Direction
Right Hand
Decimal Equivalent
0.1575
Drill Bit Material
Solid Carbide
List Number
DC170-20-04.000A1-WJ30EJ
Flute Length
92.00 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DC170-20-04.000A1-WJ30EJ
Zoro #
G0109965
UPC #
04031132355917
Country of Origin
France

Dimensions

Flute Length
92.00 mm
Depth:Dia. Ratio
20xD
Overall Length
124 mm
Shank Dia.
4 mm
Drill Bit Size
4.00 mm
Maximum Drilling Depth
92.00 mm
Drill Length Class
Extended-Length
Drill Diameter Tolerance
H7
Shank Length
28.00 mm
Drill Point Length
0.728mm

Details

Cutting Direction
Right Hand
Decimal Equivalent
0.1575
Drill Bit Material
Solid Carbide
List Number
DC170-20-04.000A1-WJ30EJ
Drill Bit Grouping
Drill Bit
Grade
WJ30EJ
Number of Flutes
2
Item
Extra Long Drill Bit
Flute Type
Spiral
Shank Type
Straight
Coolant Through
Yes
Drill Bit Point Angle
140 Degrees
Series
Supreme
Standards
TP-NORM 67X
Finish
TiAlN+AlCrN
Secondary Material Application
Hardened Steel
Secondary Material Application ISO Code
H
Number of Coolant Holes
2
Primary Material Application ISO Code
K, P
Primary Material Application
Cast Iron, Steel
Measurement System
Metric
Drill Bit Point Type
Self-Centering Point
Sheeter Drill
No

Description

Extra Long Drill Bit, Drill Bit Size 4 mm, Drill Bit Point Angle 140 Degrees , Self-Centering Point, Carbide, TiAlN/AlCrN, Material Grade - Machining WJ30EJ, Maximum Drilling Depth 92.00 mm, Metric, 20xD

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.