Walter Titex - Solid carbide twist drill, Extra Long Drill, 4.10mm, Carbide, DC150-12-04.100A1-WJ30TA

  • Mfr # DC150-12-04.100A1-WJ30TA

  • Zoro # G7257778


product price: $172.99
/ea
Free Shipping & Returns

Key Features

Overall Length
102 mm
Drill Bit Point Angle
140 Degrees
Material - Machining
Carbide
Finish - Machining
TiAlN
Number of Flutes
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DC150-12-04.100A1-WJ30TA
Zoro #
G7257778
UPC #
-
Country of Origin
China

Dimensions

Drill Bit Size
4.1 mm
Overall Length
102 mm
Flute Length
64 mm
Shank Dia.
6 mm
Metric Size
0.16mm
Depth:Dia. Ratio
12xD
Drill Length Class
Extended-Length
Shank Length
36 mm
Drill Point Length
0.75mm
Drill Diameter Tolerance
M7
Maximum Drilling Depth
56.00 mm

Details

Item
Extra Long Drill Bit
Drill Bit Point Angle
140 Degrees
Material - Machining
Carbide
Finish - Machining
TiAlN
Number of Flutes
2
Shank Type - Machining
Straight
Drill Bit Grouping
Drill Bit
List Number
DC150-12
Flute Type
Spiral
Decimal Equivalent
0.1614
Cutting Direction
Right Hand
Standards
TP-NORM 65
Coolant Fed
Coolant Through
Series
Perform
Material Grade - Machining
WJ30TA
Sheeter Drill
No
Number of Coolant Holes
2
Secondary Material Application ISO Code
M, O
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Hardened Steel, Nickel, Steel, Titanium
Secondary Material Application
Composite, Graphite, Stainless Steel
Primary Material Application ISO Code
H, K, N, P, S
Measurement System
Metric
Drill Bit Point Type
Split Point

Description

Extra Long Drill Bit, Drill Bit Size 4.1 mm, Drill Bit Point Angle 140 Degrees , Split Point, Carbide, TiAlN, Material Grade - Machining WJ30TA, Maximum Drilling Depth 56.00 mm, Metric, 12xD

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products