Walter Titex - Solid carbide twist drill, Extra Long Drill, 5.00mm, Carbide, DC170-20-05.000A1-WJ30EJ

  • Mfr # DC170-20-05.000A1-WJ30EJ

  • Zoro # G0279575


product price:  $521.99
/ea
Free Shipping & Returns

Key Features

Cutting Direction
Right Hand
Flute Length
118.00 mm
Coolant Through
Yes
Drill Bit Material
Solid Carbide
Shank Type
Straight
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DC170-20-05.000A1-WJ30EJ
Zoro #
G0279575
UPC #
-
Country of Origin
France

Dimensions

Flute Length
118.00 mm
Drill Bit Size
5.00 mm
Shank Dia.
5 mm
Depth:Dia. Ratio
20xD
Overall Length
150 mm
Drill Point Length
0.91mm
Drill Length Class
Extended-Length
Drill Diameter Tolerance
H7
Maximum Drilling Depth
118.00 mm
Shank Length
28.00 mm

Details

Cutting Direction
Right Hand
Item
Extra Long Drill Bit
Coolant Through
Yes
Drill Bit Material
Solid Carbide
Shank Type
Straight
Drill Bit Point Angle
140 Degrees
Decimal Equivalent
0.1969
Flute Type
Spiral
Number of Flutes
2
Grade
WJ30EJ
Drill Bit Grouping
Drill Bit
List Number
DC170-20-05.000A1-WJ30EJ
Series
Supreme
Finish
TiAlN+AlCrN
Standards
TP-NORM 67X
Primary Material Application
Cast Iron, Steel
Measurement System
Metric
Number of Coolant Holes
2
Secondary Material Application
Hardened Steel
Secondary Material Application ISO Code
H
Drill Bit Point Type
Self-Centering Point
Sheeter Drill
No
Primary Material Application ISO Code
K, P

Description

Extra Long Drill Bit, Drill Bit Size 5 mm, Drill Bit Point Angle 140 Degrees , Self-Centering Point, Carbide, TiAlN/AlCrN, Material Grade - Machining WJ30EJ, Maximum Drilling Depth 118.00 mm, Metric, 20xD

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.