Walter Titex - Solid carbide twist drill, Extra Long Drill, 5.00mm, Carbide, DC170-25-05.000A1-WJ30EJ

  • Mfr # DC170-25-05.000A1-WJ30EJ

  • Zoro # G7225246


product price:  $614.99
/ea
Free Shipping & Returns

Key Features

Drill Bit Size
5 mm
Overall Length
177 mm
Drill Bit Point Angle
140 Degrees
Material - Machining
Carbide
Finish - Machining
TiAlN/AlCrN
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DC170-25-05.000A1-WJ30EJ
Zoro #
G7225246
UPC #
-
Country of Origin
France

Dimensions

Drill Bit Size
5 mm
Overall Length
177 mm
Shank Dia.
5 mm
Flute Length
145 mm
Metric Size
0.20mm
Depth:Dia. Ratio
25xD
Drill Length Class
Extended-Length
Drill Point Length
0.91mm
Maximum Drilling Depth
145.00 mm
Drill Diameter Tolerance
H7
Shank Length
28 mm

Details

Item
Extra Long Drill Bit
Drill Bit Point Angle
140 Degrees
Material - Machining
Carbide
Finish - Machining
TiAlN/AlCrN
Number of Flutes
2
Shank Type - Machining
Straight
Cutting Direction
Right Hand
Decimal Equivalent
0.1969
Drill Bit Grouping
Drill Bit
Flute Type
Spiral
List Number
DC170-25-A1
Standards
TP-NORM 68X
Coolant Fed
Coolant Through
Series
Supreme
Secondary Material Application ISO Code
H
Primary Material Application ISO Code
K, P
Drill Bit Point Type
Split Point
Secondary Material Application
Hardened Steel
Measurement System
Metric
Primary Material Application
Cast Iron, Steel
Sheeter Drill
No
Number of Coolant Holes
2
Material Grade - Machining
WJ30EJ

Description

Extra Long Drill Bit, Drill Bit Size 5 mm, Drill Bit Point Angle 140 Degrees , Split Point, Carbide, TiAlN/AlCrN, Material Grade - Machining WJ30EJ, Maximum Drilling Depth 145.00 mm, Metric, 25xD

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.