Walter Titex - Solid carbide twist drill, Extra Long Drill, 5.20mm, Carbide, DC150-12-05.200A1-WJ30TA

  • Mfr # DC150-12-05.200A1-WJ30TA

  • Zoro # G7210421


product price: $177.99
/ea
Free Shipping & Returns

Key Features

Overall Length
121 mm
Drill Bit Point Angle
140 Degrees
Material - Machining
Carbide
Finish - Machining
TiAlN
Number of Flutes
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DC150-12-05.200A1-WJ30TA
Zoro #
G7210421
UPC #
-
Country of Origin
China

Dimensions

Drill Bit Size
5.2 mm
Overall Length
121 mm
Depth:Dia. Ratio
12xD
Metric Size
0.20mm
Shank Dia.
6 mm
Flute Length
83 mm
Maximum Drilling Depth
74.00 mm
Drill Point Length
0.95mm
Shank Length
36 mm
Drill Diameter Tolerance
M7
Drill Length Class
Extended-Length

Details

Item
Extra Long Drill Bit
Drill Bit Point Angle
140 Degrees
Material - Machining
Carbide
Finish - Machining
TiAlN
Number of Flutes
2
Shank Type - Machining
Straight
Cutting Direction
Right Hand
List Number
DC150-12
Flute Type
Spiral
Drill Bit Grouping
Drill Bit
Decimal Equivalent
0.2047
Standards
TP-NORM 65
Coolant Fed
Coolant Through
Series
Perform
Secondary Material Application
Composite, Graphite, Stainless Steel
Primary Material Application ISO Code
H, K, N, P, S
Material Grade - Machining
WJ30TA
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Hardened Steel, Nickel, Steel, Titanium
Sheeter Drill
No
Secondary Material Application ISO Code
M, O
Drill Bit Point Type
Split Point
Measurement System
Metric
Number of Coolant Holes
2

Description

Extra Long Drill Bit, Drill Bit Size 5.2 mm, Drill Bit Point Angle 140 Degrees , Split Point, Carbide, TiAlN, Material Grade - Machining WJ30TA, Maximum Drilling Depth 74.00 mm, Metric, 12xD

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.