Walter Titex - Solid carbide twist drill, Extra Long Drill, 5.50mm, Carbide, DC170-30-05.500A1-WJ30EJ

  • Mfr # DC170-30-05.500A1-WJ30EJ

  • Zoro # G7225429


product price:  $793.99
/ea
Free Shipping & Returns

Key Features

Overall Length
225 mm
Drill Bit Point Angle
140 Degrees
Material - Machining
Carbide
Finish - Machining
TiAlN/AlCrN
Number of Flutes
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DC170-30-05.500A1-WJ30EJ
Zoro #
G7225429
UPC #
-
Country of Origin
France

Dimensions

Drill Bit Size
5.5 mm
Overall Length
225 mm
Flute Length
187 mm
Metric Size
0.22mm
Depth:Dia. Ratio
30xD
Shank Dia.
6 mm
Drill Length Class
Extended-Length
Drill Point Length
1.00mm
Drill Diameter Tolerance
H7
Maximum Drilling Depth
187.00 mm
Shank Length
36 mm

Details

Item
Extra Long Drill Bit
Drill Bit Point Angle
140 Degrees
Material - Machining
Carbide
Finish - Machining
TiAlN/AlCrN
Number of Flutes
2
Shank Type - Machining
Straight
Decimal Equivalent
0.2165
Drill Bit Grouping
Drill Bit
List Number
DC170-30
Cutting Direction
Right Hand
Flute Type
Spiral
Standards
TP-NORM 69X
Coolant Fed
Coolant Through
Series
Supreme
Primary Material Application ISO Code
K, P
Measurement System
Metric
Material Grade - Machining
WJ30EJ
Number of Coolant Holes
2
Primary Material Application
Cast Iron, Steel
Secondary Material Application ISO Code
H
Sheeter Drill
No
Secondary Material Application
Hardened Steel
Drill Bit Point Type
Split Point

Description

Extra Long Drill Bit, Drill Bit Size 5.5 mm, Drill Bit Point Angle 140 Degrees , Split Point, Carbide, TiAlN/AlCrN, Material Grade - Machining WJ30EJ, Maximum Drilling Depth 187.00 mm, Metric, 30xD

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.