Walter Titex - Solid carbide twist drill, Extra Long Drill, 6.00mm, Carbide, DC170-20-06.000A1-WJ30EJ

  • Mfr # DC170-20-06.000A1-WJ30EJ

  • Zoro # G0109929


product price: $502.99
/ea
Free Shipping & Returns

Key Features

Cutting Direction
Right Hand
Shank Type
Straight
Shank Dia.
6 mm
Drill Bit Material
Solid Carbide
Flute Type
Spiral
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DC170-20-06.000A1-WJ30EJ
Zoro #
G0109929
UPC #
-
Country of Origin
France

Dimensions

Shank Dia.
6 mm
Depth:Dia. Ratio
20xD
Drill Bit Size
6.00 mm
Flute Length
144.00 mm
Overall Length
182.00 mm
Shank Length
36.00 mm
Drill Length Class
Extended-Length
Drill Point Length
1.09mm
Drill Diameter Tolerance
H7
Maximum Drilling Depth
144.00 mm

Details

Cutting Direction
Right Hand
Shank Type
Straight
Drill Bit Material
Solid Carbide
Flute Type
Spiral
Number of Flutes
2
Grade
WJ30EJ
Item
Extra Long Drill Bit
List Number
DC170-20-06.000A1-WJ30EJ
Drill Bit Grouping
Drill Bit
Drill Bit Point Angle
140 Degrees
Decimal Equivalent
0.2362
Coolant Through
Yes
Series
Supreme
Finish
TiAlN+AlCrN
Standards
TP-NORM 67X
Secondary Material Application
Hardened Steel
Sheeter Drill
No
Primary Material Application ISO Code
K, P
Drill Bit Point Type
Self-Centering Point
Primary Material Application
Cast Iron, Steel
Number of Coolant Holes
2
Secondary Material Application ISO Code
H
Measurement System
Metric

Description

Extra Long Drill Bit, Drill Bit Size 6 mm, Drill Bit Point Angle 140 Degrees , Self-Centering Point, Carbide, TiAlN/AlCrN, Material Grade - Machining WJ30EJ, Maximum Drilling Depth 144.00 mm, Metric, 20xD

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.