Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Walter Titex - Solid carbide twist drill, Extra Long Drill, 7.40mm, Carbide, DC170-20-07.400A1-WJ30EJ

  • Mfr # DC170-20-07.400A1-WJ30EJ

  • Zoro # G0109868


product price: $515.99
/ea
Free Shipping & Returns

Key Features

Cutting Direction
Right Hand
Decimal Equivalent
0.2913
Depth:Dia. Ratio
20xD
Grade
WJ30EJ
Drill Bit Grouping
Drill Bit
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DC170-20-07.400A1-WJ30EJ
Zoro #
G0109868
UPC #
04031132356068
Country of Origin
France

Dimensions

Depth:Dia. Ratio
20xD
Flute Length
184.00 mm
Drill Bit Size
7.40 mm
Overall Length
222.00 mm
Shank Dia.
8 mm
Drill Length Class
Extended-Length
Maximum Drilling Depth
184.00 mm
Drill Point Length
1.35mm
Shank Length
36.00 mm
Drill Diameter Tolerance
H7

Details

Cutting Direction
Right Hand
Decimal Equivalent
0.2913
Grade
WJ30EJ
Drill Bit Grouping
Drill Bit
Shank Type
Straight
Coolant Through
Yes
Item
Extra Long Drill Bit
Drill Bit Material
Solid Carbide
Number of Flutes
2
Drill Bit Point Angle
140 Degrees
List Number
DC170-20-07.400A1-WJ30EJ
Flute Type
Spiral
Series
Supreme
Standards
TP-NORM 67X
Finish
TiAlN+AlCrN
Number of Coolant Holes
2
Sheeter Drill
No
Secondary Material Application
Hardened Steel
Secondary Material Application ISO Code
H
Primary Material Application
Cast Iron, Steel
Primary Material Application ISO Code
K, P
Drill Bit Point Type
Self-Centering Point
Measurement System
Metric

Description

Extra Long Drill Bit, Drill Bit Size 7.4 mm, Drill Bit Point Angle 140 Degrees , Self-Centering Point, Carbide, TiAlN/AlCrN, Material Grade - Machining WJ30EJ, Maximum Drilling Depth 184.00 mm, Metric, 20xD

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.