Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Walter Titex - Solid carbide twist drill, Extra Long Drill, 7.50mm, Carbide, DC170-20-07.500A1-WJ30EJ

  • Mfr # DC170-20-07.500A1-WJ30EJ

  • Zoro # G0109859


product price: $515.99
/ea
Free Shipping & Returns

Key Features

Cutting Direction
Right Hand
Grade
WJ30EJ
List Number
DC170-20-07.500A1-WJ30EJ
Drill Bit Grouping
Drill Bit
Drill Bit Material
Solid Carbide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DC170-20-07.500A1-WJ30EJ
Zoro #
G0109859
UPC #
04031132356075
Country of Origin
France

Dimensions

Overall Length
222.00 mm
Drill Bit Size
7.50 mm
Shank Dia.
8 mm
Flute Length
184.00 mm
Depth:Dia. Ratio
20xD
Shank Length
36.00 mm
Drill Point Length
1.36mm
Maximum Drilling Depth
184.00 mm
Drill Length Class
Extended-Length
Drill Diameter Tolerance
H7

Details

Cutting Direction
Right Hand
Grade
WJ30EJ
List Number
DC170-20-07.500A1-WJ30EJ
Item
Extra Long Drill Bit
Drill Bit Grouping
Drill Bit
Drill Bit Material
Solid Carbide
Number of Flutes
2
Decimal Equivalent
0.2953
Shank Type
Straight
Coolant Through
Yes
Drill Bit Point Angle
140 Degrees
Flute Type
Spiral
Series
Supreme
Standards
TP-NORM 67X
Finish
TiAlN+AlCrN
Primary Material Application
Cast Iron, Steel
Drill Bit Point Type
Self-Centering Point
Number of Coolant Holes
2
Secondary Material Application ISO Code
H
Measurement System
Metric
Secondary Material Application
Hardened Steel
Primary Material Application ISO Code
K, P
Sheeter Drill
No

Description

Extra Long Drill Bit, Drill Bit Size 7.5 mm, Drill Bit Point Angle 140 Degrees , Self-Centering Point, Carbide, TiAlN/AlCrN, Material Grade - Machining WJ30EJ, Maximum Drilling Depth 184.00 mm, Metric, 20xD

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.