Walter Titex - Solid carbide twist drill, Extra Long Drill, 8.00mm, Carbide, DC150-12-08.000A1-WJ30TA
- Mfr # DC150-12-08.000A1-WJ30TA
- Zoro # G7244898
product price:Â
$
206.99
/ea
Free Shipping & Returns
Key Features
Drill Bit Size
8 mm
Overall Length
148 mm
Drill Bit Point Angle
140 Degrees
Material - Machining
Carbide
Finish - Machining
TiAlN
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DC150-12-08.000A1-WJ30TA
- Zoro #
- G7244898
- UPC #
- -
- Country of Origin
- China
- Item
- Extra Long Drill Bit
- Drill Bit Point Angle
- 140 Degrees
- Material - Machining
- Carbide
- Finish - Machining
- TiAlN
- Number of Flutes
- 2
- Shank Type - Machining
- Straight
- Decimal Equivalent
- 0.3150
- List Number
- DC150-12
- Cutting Direction
- Right Hand
- Flute Type
- Spiral
- Drill Bit Grouping
- Drill Bit
- Standards
- TP-NORM 65
- Coolant Fed
- Coolant Through
- Series
- Perform
- Drill Bit Point Type
- Split Point
- Secondary Material Application ISO Code
- M, O
- Measurement System
- Metric
- Secondary Material Application
- Composite, Graphite, Stainless Steel
- Sheeter Drill
- No
- Primary Material Application
- Aluminum, Brass, Bronze, Cast Iron, Copper, Hardened Steel, Nickel, Steel, Titanium
- Material Grade - Machining
- WJ30TA
- Number of Coolant Holes
- 2
- Primary Material Application ISO Code
- H, K, N, P, S
Dimensions
- Drill Bit Size
- 8 mm
- Overall Length
- 148 mm
- Depth:Dia. Ratio
- 12xD
- Flute Length
- 110 mm
- Shank Dia.
- 8 mm
- Metric Size
- 0.32mm
- Maximum Drilling Depth
- 98.00 mm
- Drill Point Length
- 1.46mm
- Shank Length
- 36 mm
- Drill Length Class
- Extended-Length
- Drill Diameter Tolerance
- M7
- Wire Rope Length
- 148 mm
- Length
- 148 mm
Description
Extra Long Drill Bit, Drill Bit Size 8 mm, Drill Bit Point Angle 140 Degrees , Split Point, Carbide, TiAlN, Material Grade - Machining WJ30TA, Maximum Drilling Depth 98.00 mm, Metric, 12xD
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.