Walter Titex - Solid carbide twist drill, Extra Long Drill, 8.30mm, Carbide, DC170-20-08.300A1-WJ30EJ

  • Mfr # DC170-20-08.300A1-WJ30EJ

  • Zoro # G0109831


product price: $702.99
/ea
Free Shipping & Returns

Key Features

Cutting Direction
Right Hand
Shank Dia.
10 mm
Flute Length
198.00 mm
Number of Flutes
2
Depth:Dia. Ratio
20xD
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DC170-20-08.300A1-WJ30EJ
Zoro #
G0109831
UPC #
-
Country of Origin
France

Dimensions

Shank Dia.
10 mm
Flute Length
198.00 mm
Depth:Dia. Ratio
20xD
Overall Length
240 mm
Drill Bit Size
8.30 mm
Drill Point Length
1.51mm
Maximum Drilling Depth
198.00 mm
Shank Length
40.00 mm
Drill Diameter Tolerance
H7
Drill Length Class
Extended-Length

Details

Cutting Direction
Right Hand
Number of Flutes
2
Item
Extra Long Drill Bit
Grade
WJ30EJ
Flute Type
Spiral
List Number
DC170-20-08.300A1-WJ30EJ
Coolant Through
Yes
Decimal Equivalent
0.3268
Drill Bit Material
Solid Carbide
Drill Bit Grouping
Drill Bit
Drill Bit Point Angle
140 Degrees
Shank Type
Straight
Series
Supreme
Standards
TP-NORM 67X
Finish
TiAlN+AlCrN
Secondary Material Application ISO Code
H
Secondary Material Application
Hardened Steel
Number of Coolant Holes
2
Measurement System
Metric
Primary Material Application
Cast Iron, Steel
Primary Material Application ISO Code
K, P
Sheeter Drill
No
Drill Bit Point Type
Self-Centering Point

Description

Extra Long Drill Bit, Drill Bit Size 8.3 mm, Drill Bit Point Angle 140 Degrees , Self-Centering Point, Carbide, TiAlN/AlCrN, Material Grade - Machining WJ30EJ, Maximum Drilling Depth 198.00 mm, Metric, 20xD

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.