Walter Titex - Solid carbide twist drill, Extra Long Drill, 9.00mm, Carbide, DC170-25-09.000A1-WJ30EJ

  • Mfr # DC170-25-09.000A1-WJ30EJ

  • Zoro # G7225115


product price:  $850.99
/ea
Free Shipping & Returns

Key Features

Drill Bit Size
9 mm
Overall Length
289 mm
Drill Bit Point Angle
140 Degrees
Material - Machining
Carbide
Finish - Machining
TiAlN/AlCrN
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DC170-25-09.000A1-WJ30EJ
Zoro #
G7225115
UPC #
-
Country of Origin
France

Dimensions

Drill Bit Size
9 mm
Overall Length
289 mm
Depth:Dia. Ratio
25xD
Flute Length
243 mm
Shank Dia.
10 mm
Metric Size
0.35mm
Drill Length Class
Extended-Length
Drill Diameter Tolerance
H7
Maximum Drilling Depth
243.00 mm
Shank Length
40 mm
Drill Point Length
1.64mm

Details

Item
Extra Long Drill Bit
Drill Bit Point Angle
140 Degrees
Material - Machining
Carbide
Finish - Machining
TiAlN/AlCrN
Number of Flutes
2
Shank Type - Machining
Straight
Decimal Equivalent
0.3543
Flute Type
Spiral
List Number
DC170-25-A1
Cutting Direction
Right Hand
Drill Bit Grouping
Drill Bit
Standards
TP-NORM 68X
Coolant Fed
Coolant Through
Series
Supreme
Secondary Material Application ISO Code
H
Number of Coolant Holes
2
Sheeter Drill
No
Secondary Material Application
Hardened Steel
Primary Material Application ISO Code
K, P
Drill Bit Point Type
Split Point
Material Grade - Machining
WJ30EJ
Measurement System
Metric
Primary Material Application
Cast Iron, Steel

Description

Extra Long Drill Bit, Drill Bit Size 9 mm, Drill Bit Point Angle 140 Degrees , Split Point, Carbide, TiAlN/AlCrN, Material Grade - Machining WJ30EJ, Maximum Drilling Depth 243.00 mm, Metric, 25xD

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.