Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Walter Titex - Solid carbide twist drill, Extra Long Drill Bit, 11.20mm, DC150-12-11.200A1-WJ30TA

  • Mfr # DC150-12-11.200A1-WJ30TA

  • Zoro # G7219217


product price: $298.99
/ea
Free Shipping & Returns

Key Features

Drill Bit Size
11.2 mm
Overall Length
206 mm
Drill Bit Point Angle
140 Degrees
Material - Machining
Solid Carbide
Finish - Machining
TiAlN
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DC150-12-11.200A1-WJ30TA
Zoro #
G7219217
UPC #
-
Country of Origin
China

Dimensions

Drill Bit Size
11.2 mm
Overall Length
206 mm
Metric Size
0.44mm
Depth:Dia. Ratio
12xD
Shank Dia.
12 mm
Flute Length
158 mm

Details

Item
Extra Long Drill Bit
Drill Bit Point Angle
140 Degrees
Material - Machining
Solid Carbide
Finish - Machining
TiAlN
Number of Flutes
2
Shank Type - Machining
Straight
Cutting Direction
Right Hand
Drill Bit Grouping
Drill Bit
Flute Type
Spiral
List Number
DC150-12
Decimal Equivalent
0.4409
Standards
Not Rated
Coolant Fed
Coolant Through
Primary Material Application
For General Drilling, General Mechanical Engineering
Drill Bit Point Type
Split point
Material Grade - Machining
WJ30TA
Measurement System
Metric

Description

Extra Long Drill Bit, Drill Bit Size 11.2 mm, Drill Bit Point Angle 140 Degrees , 12xD

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.