Walter Titex - Solid carbide twist drill, Extra Long Drill Bit, 12.30mm, DC150-12-12.300A1-WJ30TA

  • Mfr # DC150-12-12.300A1-WJ30TA

  • Zoro # G7219628


product price: $430.99
/ea
Free Shipping & Returns

Key Features

Overall Length
230 mm
Drill Bit Point Angle
140 Degrees
Material - Machining
Solid Carbide
Finish - Machining
TiAlN
Number of Flutes
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DC150-12-12.300A1-WJ30TA
Zoro #
G7219628
UPC #
-
Country of Origin
China

Dimensions

Drill Bit Size
12.3 mm
Overall Length
230 mm
Metric Size
0.48mm
Flute Length
182 mm
Shank Dia.
14 mm
Depth:Dia. Ratio
12xD

Details

Item
Extra Long Drill Bit
Drill Bit Point Angle
140 Degrees
Material - Machining
Solid Carbide
Finish - Machining
TiAlN
Number of Flutes
2
Shank Type - Machining
Straight
Cutting Direction
Right Hand
List Number
DC150-12
Drill Bit Grouping
Drill Bit
Flute Type
Spiral
Decimal Equivalent
0.4843
Standards
Not Rated
Coolant Fed
Coolant Through
Measurement System
Metric
Material Grade - Machining
WJ30TA
Drill Bit Point Type
Split point
Primary Material Application
For General Drilling, General Mechanical Engineering

Description

Extra Long Drill Bit, Drill Bit Size 12.3 mm, Drill Bit Point Angle 140 Degrees , 12xD

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.