Walter Titex - Solid carbide twist drill, Extra Long Drill Bit, 12.60mm, DC150-12-12.600A1-WJ30TA

  • Mfr # DC150-12-12.600A1-WJ30TA

  • Zoro # G7219646


product price: $468.99
/ea
Free Shipping & Returns

Key Features

Overall Length
230 mm
Drill Bit Point Angle
140 Degrees
Material - Machining
Solid Carbide
Finish - Machining
TiAlN
Number of Flutes
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DC150-12-12.600A1-WJ30TA
Zoro #
G7219646
UPC #
-
Country of Origin
China

Dimensions

Drill Bit Size
12.6 mm
Overall Length
230 mm
Shank Dia.
14 mm
Flute Length
182 mm
Depth:Dia. Ratio
12xD
Metric Size
0.50mm

Details

Item
Extra Long Drill Bit
Drill Bit Point Angle
140 Degrees
Material - Machining
Solid Carbide
Finish - Machining
TiAlN
Number of Flutes
2
Shank Type - Machining
Straight
List Number
DC150-12
Cutting Direction
Right Hand
Drill Bit Grouping
Drill Bit
Decimal Equivalent
0.4961
Flute Type
Spiral
Standards
Not Rated
Coolant Fed
Coolant Through
Material Grade - Machining
WJ30TA
Primary Material Application
For General Drilling, General Mechanical Engineering
Measurement System
Metric
Drill Bit Point Type
Split point

Description

Extra Long Drill Bit, Drill Bit Size 12.6 mm, Drill Bit Point Angle 140 Degrees , 12xD

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.