Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Walter Titex - Solid carbide twist drill, Extra Long Drill, No 12, Carbide, DC170-20-04.800A1-WJ30EJ

  • Mfr # DC170-20-04.800A1-WJ30EJ

  • Zoro # G0279581


product price: $407.99
/ea
Free Shipping & Returns

Key Features

Cutting Direction
Right Hand
Shank Dia.
5 mm
Flute Type
Spiral
Depth:Dia. Ratio
20xD
Coolant Through
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DC170-20-04.800A1-WJ30EJ
Zoro #
G0279581
UPC #
04031132355948
Country of Origin
France

Dimensions

Shank Dia.
5 mm
Depth:Dia. Ratio
20xD
Overall Length
5 57/64 in
Drill Bit Size
4.80 mm
Flute Length
4 5/8 in
Drill Length Class
Extended-Length
Maximum Drilling Depth
4 5/8 in
Drill Point Length
0.874mm
Shank Length
1 3/32 in
Drill Diameter Tolerance
H7

Details

Cutting Direction
Right Hand
Flute Type
Spiral
Coolant Through
Yes
Drill Bit Point Angle
140 Degrees
List Number
DC170-20-04.800A1-WJ30EJ
Drill Bit Grouping
Drill Bit
Number of Flutes
2
Decimal Equivalent
0.1890
Grade
WJ30EJ
Drill Bit Material
Solid Carbide
Shank Type
Straight
Item
Extra Long Drill Bit
Series
Supreme
Standards
TP-NORM 67X
Finish
TiAlN+AlCrN
Secondary Material Application ISO Code
H
Number of Coolant Holes
2
Primary Material Application
Cast Iron, Steel
Primary Material Application ISO Code
K, P
Drill Bit Point Type
Self-Centering Point
Measurement System
Wire
Sheeter Drill
No
Secondary Material Application
Hardened Steel

Description

Extra Long Drill Bit, Drill Bit Size #12, Drill Bit Point Angle 140 Degrees , Self-Centering Point, Carbide, TiAlN/AlCrN, Material Grade - Machining WJ30EJ, Maximum Drilling Depth 4 5/8 in, Wire, 20xD

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.