Zoro Homepage

Walter Titex - Solid carbide twist drill, Extra Long Drill, No 12, Carbide, DC170-30-04.800A1-WJ30EJ

  • Mfr # DC170-30-04.800A1-WJ30EJ

  • Zoro # G7225237


product price: $669.99
/ea
Free Shipping & Returns

Key Features

Overall Length
7 437/500 in
Drill Bit Point Angle
140 Degrees
Material - Machining
Carbide
Finish - Machining
TiAlN/AlCrN
Number of Flutes
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DC170-30-04.800A1-WJ30EJ
Zoro #
G7225237
UPC #
-
Country of Origin
France

Dimensions

Drill Bit Size
#12
Overall Length
7 437/500 in
Depth:Dia. Ratio
30xD
Metric Size
0.19mm
Flute Length
6 327/500 in
Shank Dia.
5 mm
Drill Length Class
Extended-Length
Maximum Drilling Depth
6 5/8 in
Drill Point Length
0.874mm
Drill Diameter Tolerance
H7
Shank Length
1 51/500 in

Description

Extra Long Drill Bit, Drill Bit Size #12, Drill Bit Point Angle 140 Degrees , Split Point, Carbide, TiAlN/AlCrN, Material Grade - Machining WJ30EJ, Maximum Drilling Depth 6 5/8 in, Wire, 30xD

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.