Walter Titex - Solid carbide twist drill, Jobber Drill, 10.80mm, Carbide, DC150-03-10.800A0-WJ30RE

  • Mfr # DC150-03-10.800A0-WJ30RE

  • Zoro # G0112397


product price:  $107.99
/ea
Free Shipping & Returns

Key Features

Overall Length
102 mm
Shank Dia.
12 mm
Cutting Direction
Right Hand
Flute Type
Spiral
Decimal Equivalent
0.4252
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DC150-03-10.800A0-WJ30RE
Zoro #
G0112397
UPC #
04031132365503
Country of Origin
China

Dimensions

Overall Length
102 mm
Shank Dia.
12 mm
Drill Bit Size
10.80 mm
Flute Length
55.00 mm
Depth:Dia. Ratio
3xD
Shank Length
45 mm
Maximum Drilling Depth
40 mm
Drill Length Class
Jobber-Length
Drill Point Length
1.97mm
Drill Diameter Tolerance
M7

Details

Cutting Direction
Right Hand
Flute Type
Spiral
Decimal Equivalent
0.4252
List Number
DC150-03
Item
Jobber Length Drill Bit
Coolant Through
No
Shank Type
Straight
Number of Flutes
2
Drill Bit Point Angle
140 Degrees
Drill Bit Grouping
Drill Bit
Drill Bit Material
Solid Carbide
Grade
WJ30RE
Standards
DIN 6537 K
Primary Material Application
Cast Iron, Steel
Primary Material Application ISO Code
K, P
Measurement System
Metric
Finish
TiNAl
Secondary Material Application ISO Code
H, M, N, O, S
Sheeter Drill
No
Series
Perform
Secondary Material Application
Aluminum, Brass, Bronze, Composite, Copper, Hardened Steel, Nickel, Stainless Steel, Titanium
Drill Bit Point Type
Self-Centering Point

Description

Jobber Length Drill Bit, Drill Bit Size 10.8 mm, Drill Bit Point Angle 140 Degrees , Carbide, TiNAl, Decimal Equivalent 0.4252, Metric, Drill Bit Point Type Self-Centering Point, Non-Coolant Through

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products