Zoro Homepage

Walter Titex - Solid carbide twist drill, Jobber Drill, 1.10mm, Carbide, A1263-1.1

  • Mfr # A1263-1.1

  • Zoro # G1969591


product price: $14.19
/ea
Sold in multiples of 10 for $141.90

Key Features

Overall Length
36 mm
Drill Bit Point Angle
118 Degrees
Drill Bit Size
1.1 mm
Number of Flutes
2
Shank Dia.
1 3/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A1263-1.1
Zoro #
G1969591
UPC #
-
Country of Origin
France

Dimensions

Overall Length
36 mm
Drill Bit Size
1.1 mm
Shank Dia.
1 3/32 in
Depth:Dia. Ratio
8xD
Flute Length
14 mm
Drill Bit Dimension Type
Metric
Drilling Depth
12.00mm
Shank Length
22 mm
Drill Point Length
0.33mm
Drill Length Class
Jobber-Length
Drill Diameter Tolerance
H7
Maximum Drilling Depth
14 mm

Description

Jobber Length Drill Bit, Drill Bit Size 1.1 mm, Drill Bit Point Angle 118 Degrees , Carbide, Bright (Uncoated), Decimal Equivalent 0.0433, Metric, Drill Bit Point Type 4 Facet Point, Non-Coolant Through

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.