Walter Titex - Solid carbide twist drill, Jobber Drill, 11/64", Carbide, DC150-03-04.366A0-WJ30RE

  • Mfr # DC150-03-04.366A0-WJ30RE

  • Zoro # G0281149


product price:  $53.09
/ea

Key Features

Cutting Direction
Right Hand
Flute Length
15/16 in
Drill Bit Point Angle
140 Degrees
Shank Type
Straight
Drill Bit Grouping
Drill Bit
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DC150-03-04.366A0-WJ30RE
Zoro #
G0281149
UPC #
-
Country of Origin
China

Dimensions

Flute Length
15/16 in
Drill Bit Size
11/64 in
Overall Length
2 19/32 in
Shank Dia.
6 mm
Depth:Dia. Ratio
3xD
Shank Length
1 13/32 in
Maximum Drilling Depth
21/32 mm
Drill Point Length
0.795mm
Drill Length Class
Jobber-Length
Drill Diameter Tolerance
M7

Details

Cutting Direction
Right Hand
Drill Bit Point Angle
140 Degrees
Shank Type
Straight
Drill Bit Grouping
Drill Bit
Drill Bit Material
Solid Carbide
Item
Jobber Length Drill Bit
Coolant Through
No
List Number
DC150-03
Number of Flutes
2
Grade
WJ30RE
Decimal Equivalent
0.1719
Flute Type
Spiral
Primary Material Application ISO Code
K, P
Measurement System
Fractional Inch
Primary Material Application
Cast Iron, Steel
Standards
DIN 6537 K
Finish
TiNAl
Series
Perform
Sheeter Drill
No
Drill Bit Point Type
Self-Centering Point
Secondary Material Application
Aluminum, Brass, Bronze, Composite, Copper, Hardened Steel, Nickel, Stainless Steel, Titanium
Secondary Material Application ISO Code
H, M, N, O, S

Description

Jobber Length Drill Bit, Drill Bit Size 11/64 in, Drill Bit Point Angle 140 Degrees , Carbide, TiNAl, Decimal Equivalent 0.1719, Fractional Inch, Drill Bit Point Type Self-Centering Point, Non-Coolant Through

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.