Walter Titex - Solid carbide twist drill, Jobber Drill, 11/64", Carbide, DC150-05-04.366A1-WJ30RE

  • Mfr # DC150-05-04.366A1-WJ30RE

  • Zoro # G0111758


product price:  $92.59
/ea
Free Shipping & Returns

Key Features

Cutting Direction
Right Hand
Number of Flutes
2
Drill Bit Point Angle
140 Degrees
Drill Bit Material
Solid Carbide
List Number
DC150-05
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DC150-05-04.366A1-WJ30RE
Zoro #
G0111758
UPC #
-
Country of Origin
China

Dimensions

Drill Bit Size
11/64 in
Shank Dia.
6 mm
Overall Length
2 29/32 in
Flute Length
1 3/8 in
Depth:Dia. Ratio
5xD
Shank Length
1 13/32 in
Maximum Drilling Depth
1-9/64 in
Drill Point Length
0.795mm
Drill Length Class
Jobber-Length
Drill Diameter Tolerance
M7

Details

Cutting Direction
Right Hand
Number of Flutes
2
Drill Bit Point Angle
140 Degrees
Drill Bit Material
Solid Carbide
List Number
DC150-05
Flute Type
Spiral
Coolant Through
Yes
Grade
WJ30RE
Decimal Equivalent
0.1719
Item
Jobber Length Drill Bit
Shank Type
Type-Round with Flats
Drill Bit Grouping
Drill Bit
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Nickel, Steel, Titanium
Standards
DIN 6537 L
Measurement System
Fractional Inch
Finish
TiNAl
Primary Material Application ISO Code
K, N, P, S
Drill Bit Point Type
Self-Centering Point
Number of Coolant Holes
2
Secondary Material Application
Composite, Graphite, Stainless Steel
Sheeter Drill
No
Secondary Material Application ISO Code
M, O
Series
Perform

Description

Jobber Length Drill Bit, Drill Bit Size 11/64 in, Drill Bit Point Angle 140 Degrees , Carbide, TiNAl, Decimal Equivalent 0.1719, Fractional Inch, Drill Bit Point Type Self-Centering Point, Coolant Through, Number of Coolant Holes 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.