Walter Titex - Solid carbide twist drill, Jobber Drill, 12.00mm, Carbide, DC150-05-12.000A1-WJ30RE

  • Mfr # DC150-05-12.000A1-WJ30RE

  • Zoro # G0110875


product price:  $189.99
/ea
Free Shipping & Returns

Key Features

Cutting Direction
Right Hand
Drill Bit Grouping
Drill Bit
Grade
WJ30RE
Decimal Equivalent
0.4724
Flute Type
Spiral
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DC150-05-12.000A1-WJ30RE
Zoro #
G0110875
UPC #
-
Country of Origin
China

Dimensions

Shank Dia.
12 mm
Drill Bit Size
12.00 mm
Flute Length
71.00 mm
Overall Length
118.00 mm
Depth:Dia. Ratio
5xD
Shank Length
45 mm
Drill Point Length
2.18mm
Drill Length Class
Jobber-Length
Maximum Drilling Depth
56 mm
Drill Diameter Tolerance
M7

Details

Cutting Direction
Right Hand
Drill Bit Grouping
Drill Bit
Grade
WJ30RE
Decimal Equivalent
0.4724
Flute Type
Spiral
Drill Bit Point Angle
140 Degrees
Shank Type
Type-Round with Flats
List Number
DC150-05
Item
Jobber Length Drill Bit
Number of Flutes
2
Drill Bit Material
Solid Carbide
Coolant Through
Yes
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Nickel, Steel, Titanium
Standards
DIN 6537 L
Measurement System
Metric
Primary Material Application ISO Code
K, N, P, S
Finish
TiNAl
Number of Coolant Holes
2
Series
Perform
Aircraft Drill
Yes
Drill Bit Point Type
Self-Centering Point
Sheeter Drill
No

Description

Jobber Length Drill Bit, Drill Bit Size 12 mm, Drill Bit Point Angle 140 Degrees , Carbide, TiNAl, Decimal Equivalent 0.4724, Metric, Drill Bit Point Type Self-Centering Point, Coolant Through, Number of Coolant Holes 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products