Walter Titex - Solid carbide twist drill, Jobber Drill, 12.50mm, Carbide, DC150-03-12.500A0-WJ30RE

  • Mfr # DC150-03-12.500A0-WJ30RE

  • Zoro # G0112220


product price:  $159.99
/ea
Free Shipping & Returns

Key Features

Drill Bit Material
Solid Carbide
Cutting Direction
Right Hand
List Number
DC150-03
Coolant Through
No
Decimal Equivalent
0.4921
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DC150-03-12.500A0-WJ30RE
Zoro #
G0112220
UPC #
04031132365688
Country of Origin
China

Dimensions

Depth:Dia. Ratio
3xD
Overall Length
107.00 mm
Shank Dia.
14 mm
Drill Bit Size
12.50 mm
Flute Length
60.00 mm
Shank Length
45 mm
Drill Point Length
2.27mm
Maximum Drilling Depth
43 mm
Drill Length Class
Jobber-Length
Drill Diameter Tolerance
M7

Details

Drill Bit Material
Solid Carbide
Cutting Direction
Right Hand
List Number
DC150-03
Coolant Through
No
Decimal Equivalent
0.4921
Drill Bit Point Angle
140 Degrees
Flute Type
Spiral
Grade
WJ30RE
Shank Type
Straight
Number of Flutes
2
Item
Jobber Length Drill Bit
Drill Bit Grouping
Drill Bit
Measurement System
Metric
Primary Material Application
Cast Iron, Steel
Primary Material Application ISO Code
K, P
Finish
TiNAl
Standards
DIN 6537 K
Secondary Material Application
Aluminum, Brass, Bronze, Composite, Copper, Hardened Steel, Nickel, Stainless Steel, Titanium
Sheeter Drill
No
Series
Perform
Drill Bit Point Type
Self-Centering Point
Secondary Material Application ISO Code
H, M, N, O, S

Description

Jobber Length Drill Bit, Drill Bit Size 12.5 mm, Drill Bit Point Angle 140 Degrees , Carbide, TiNAl, Decimal Equivalent 0.4921, Metric, Drill Bit Point Type Self-Centering Point, Non-Coolant Through

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.