Walter Titex - Solid carbide twist drill, Jobber Drill, 12.50mm, Carbide, DC150-05-12.500A1-WJ30RE

  • Mfr # DC150-05-12.500A1-WJ30RE

  • Zoro # G0110805


product price:  $220.99
/ea
Free Shipping & Returns

Key Features

Number of Flutes
2
Drill Bit Material
Solid Carbide
Cutting Direction
Right Hand
Flute Type
Spiral
Depth:Dia. Ratio
5xD
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DC150-05-12.500A1-WJ30RE
Zoro #
G0110805
UPC #
-
Country of Origin
China

Dimensions

Drill Bit Size
12.50 mm
Depth:Dia. Ratio
5xD
Flute Length
77.00 mm
Overall Length
124 mm
Shank Dia.
14 mm
Shank Length
45 mm
Drill Point Length
2.27mm
Maximum Drilling Depth
60.00 mm
Drill Length Class
Jobber-Length
Drill Diameter Tolerance
M7

Details

Item
Jobber Length Drill Bit
Number of Flutes
2
Drill Bit Material
Solid Carbide
Cutting Direction
Right Hand
Flute Type
Spiral
Drill Bit Point Angle
140 Degrees
Shank Type
Type-Round with Flats
Grade
WJ30RE
Drill Bit Grouping
Drill Bit
Coolant Through
Yes
List Number
DC150-05
Decimal Equivalent
0.4921
Measurement System
Metric
Primary Material Application ISO Code
K, N, P, S
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Nickel, Steel, Titanium
Standards
DIN 6537 L
Finish
TiNAl
Aircraft Drill
Yes
Series
Perform
Sheeter Drill
No
Number of Coolant Holes
2
Drill Bit Point Type
Self-Centering Point

Description

Jobber Length Drill Bit, Drill Bit Size 12.5 mm, Drill Bit Point Angle 140 Degrees , Carbide, TiNAl, Decimal Equivalent 0.4921, Metric, Drill Bit Point Type Self-Centering Point, Coolant Through, Number of Coolant Holes 2

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.