Walter Titex - Solid carbide twist drill, Jobber Drill, 13.00mm, Carbide, DC150-05-13.000A1-WJ30RE

  • Mfr # DC150-05-13.000A1-WJ30RE

  • Zoro # G0110735


product price:  $240.99
/ea
Free Shipping & Returns

Key Features

Cutting Direction
Right Hand
Shank Type
Type-Round with Flats
Number of Flutes
2
Flute Type
Spiral
Flute Length
77.00 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DC150-05-13.000A1-WJ30RE
Zoro #
G0110735
UPC #
-
Country of Origin
China

Dimensions

Flute Length
77.00 mm
Depth:Dia. Ratio
5xD
Overall Length
124 mm
Shank Dia.
14 mm
Drill Bit Size
13.00 mm
Shank Length
45 mm
Drill Diameter Tolerance
M7
Drill Point Length
2.37mm
Drill Length Class
Jobber-Length
Maximum Drilling Depth
60.00 mm

Details

Item
Jobber Length Drill Bit
Cutting Direction
Right Hand
Shank Type
Type-Round with Flats
Number of Flutes
2
Flute Type
Spiral
Drill Bit Material
Solid Carbide
Drill Bit Grouping
Drill Bit
List Number
DC150-05
Decimal Equivalent
0.5118
Grade
WJ30RE
Coolant Through
Yes
Drill Bit Point Angle
140 Degrees
Standards
DIN 6537 L
Primary Material Application ISO Code
K, N, P, S
Finish
TiNAl
Measurement System
Metric
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Nickel, Steel, Titanium
Series
Perform
Sheeter Drill
No
Number of Coolant Holes
2
Aircraft Drill
Yes
Drill Bit Point Type
Self-Centering Point

Description

Jobber Length Drill Bit, Drill Bit Size 13 mm, Drill Bit Point Angle 140 Degrees , Carbide, TiNAl, Decimal Equivalent 0.5118, Metric, Drill Bit Point Type Self-Centering Point, Coolant Through, Number of Coolant Holes 2

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.