Walter Titex - Solid carbide twist drill, Jobber Drill, 13/32", Carbide, DC150-05-10.319A1-WJ30RE

  • Mfr # DC150-05-10.319A1-WJ30RE

  • Zoro # G0111146


product price:  $160.99
/ea
Free Shipping & Returns

Key Features

Cutting Direction
Right Hand
Shank Type
Type-Round with Flats
Overall Length
4 5/8 in
Flute Length
2 3/4 in
Number of Flutes
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DC150-05-10.319A1-WJ30RE
Zoro #
G0111146
UPC #
-
Country of Origin
China

Dimensions

Overall Length
4 5/8 in
Flute Length
2 3/4 in
Depth:Dia. Ratio
5xD
Drill Bit Size
13/32 in
Shank Dia.
12 mm
Shank Length
1 3/4 in
Drill Diameter Tolerance
M7
Maximum Drilling Depth
2-13/64 in
Drill Length Class
Jobber-Length
Drill Point Length
1.88mm

Details

Cutting Direction
Right Hand
Shank Type
Type-Round with Flats
Number of Flutes
2
Drill Bit Material
Solid Carbide
Coolant Through
Yes
List Number
DC150-05
Drill Bit Grouping
Drill Bit
Decimal Equivalent
0.4063
Flute Type
Spiral
Item
Jobber Length Drill Bit
Grade
WJ30RE
Drill Bit Point Angle
140 Degrees
Standards
DIN 6537 L
Primary Material Application ISO Code
K, N, P, S
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Nickel, Steel, Titanium
Finish
TiNAl
Measurement System
Fractional Inch
Aircraft Drill
Yes
Sheeter Drill
No
Series
Perform
Number of Coolant Holes
2
Drill Bit Point Type
Self-Centering Point

Description

Jobber Length Drill Bit, Drill Bit Size 13/32 in, Drill Bit Point Angle 140 Degrees , Carbide, TiNAl, Decimal Equivalent 0.4063, Fractional Inch, Drill Bit Point Type Self-Centering Point, Coolant Through, Number of Coolant Holes 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.