Walter Titex - Solid carbide twist drill, Jobber Drill, 13.50mm, Carbide, DC150-03-13.500A0-WJ30RE

  • Mfr # DC150-03-13.500A0-WJ30RE

  • Zoro # G0112141


product price:  $159.99
/ea
Free Shipping & Returns

Key Features

Overall Length
107.00 mm
Shank Dia.
14 mm
Cutting Direction
Right Hand
Drill Bit Point Angle
140 Degrees
Grade
WJ30RE
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DC150-03-13.500A0-WJ30RE
Zoro #
G0112141
UPC #
-
Country of Origin
China

Dimensions

Overall Length
107.00 mm
Shank Dia.
14 mm
Drill Bit Size
13.50 mm
Flute Length
60.00 mm
Depth:Dia. Ratio
3xD
Shank Length
45 mm
Drill Length Class
Jobber-Length
Drill Diameter Tolerance
M7
Drill Point Length
2.46mm
Maximum Drilling Depth
43 mm

Details

Cutting Direction
Right Hand
Drill Bit Point Angle
140 Degrees
Grade
WJ30RE
Drill Bit Grouping
Drill Bit
Coolant Through
No
Flute Type
Spiral
Decimal Equivalent
0.5315
Item
Jobber Length Drill Bit
Number of Flutes
2
Shank Type
Straight
List Number
DC150-03
Drill Bit Material
Solid Carbide
Standards
DIN 6537 K
Primary Material Application ISO Code
K, P
Measurement System
Metric
Primary Material Application
Cast Iron, Steel
Finish
TiNAl
Secondary Material Application ISO Code
H, M, N, O, S
Sheeter Drill
No
Secondary Material Application
Aluminum, Brass, Bronze, Composite, Copper, Hardened Steel, Nickel, Stainless Steel, Titanium
Series
Perform
Drill Bit Point Type
Self-Centering Point

Description

Jobber Length Drill Bit, Drill Bit Size 13.5 mm, Drill Bit Point Angle 140 Degrees , Carbide, TiNAl, Decimal Equivalent 0.5315, Metric, Drill Bit Point Type Self-Centering Point, Non-Coolant Through

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products