Walter Titex - Solid carbide twist drill, Jobber Drill, 13.50mm, Carbide, DC150-03-13.500A1-WJ30RE

  • Mfr # DC150-03-13.500A1-WJ30RE

  • Zoro # G7227781


product price:  $178.99
/ea
Free Shipping & Returns

Key Features

Overall Length
107 mm
Drill Bit Point Angle
140 Degrees
Drill Bit Size
13.5 mm
Number of Flutes
2
Shank Dia.
14 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DC150-03-13.500A1-WJ30RE
Zoro #
G7227781
UPC #
-
Country of Origin
China

Dimensions

Overall Length
107 mm
Drill Bit Size
13.5 mm
Shank Dia.
14 mm
Flute Length
60 mm
Drill Bit Dimension Type
Metric
Depth:Dia. Ratio
3xD
Shank Length
45 mm
Drilling Depth
43.00mm
Drill Length Class
Jobber-Length
Drill Diameter Tolerance
M7
Drill Point Length
2.46mm
Maximum Drilling Depth
43 mm

Details

Item
Jobber Length Drill Bit
Drill Bit Point Angle
140 Degrees
Number of Flutes
2
Material - Machining
Carbide
Cutting Direction
Right Hand
Finish - Machining
TiAlN
Shank Type - Machining
Straight
Decimal Equivalent
0.5315
List Number
DC150-03
Application
For General Drilling, General Mechanical Engineering
Drill Bit Grouping
Drill Bit
Flute Type
Spiral
Standards
DIN 6537 K
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Nickel, Steel, Titanium
Primary Material Application ISO Code
K, N, P, S
Measurement System
Metric
Coolant Fed
Coolant Through
Drill Bit Point Type
Split Point
Series
Perform
Secondary Material Application ISO Code
H, M, O
Secondary Material Application
Composite, Hardened Steel, Stainless Steel
Material Grade - Machining
WJ30RE
Sheeter Drill
No
Number of Coolant Holes
2

Description

Jobber Length Drill Bit, Drill Bit Size 13.5 mm, Drill Bit Point Angle 140 Degrees , Carbide, TiAlN, Decimal Equivalent 0.5315, Metric, Drill Bit Point Type Split Point, Coolant Through, Number of Coolant Holes 2

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.