Walter Titex - Solid carbide twist drill, Jobber Drill, 14.00mm, Carbide, DC150-03-14.000A0-WJ30RE

  • Mfr # DC150-03-14.000A0-WJ30RE

  • Zoro # G0112135


product price:  $159.99
/ea
Free Shipping & Returns

Key Features

Drill Bit Material
Solid Carbide
Cutting Direction
Right Hand
Shank Type
Straight
Shank Dia.
14 mm
Grade
WJ30RE
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DC150-03-14.000A0-WJ30RE
Zoro #
G0112135
UPC #
-
Country of Origin
China

Dimensions

Shank Dia.
14 mm
Flute Length
60.00 mm
Overall Length
107.00 mm
Depth:Dia. Ratio
3xD
Drill Bit Size
14.00 mm
Shank Length
45 mm
Drill Diameter Tolerance
M7
Drill Length Class
Jobber-Length
Drill Point Length
2.55mm
Maximum Drilling Depth
43 mm

Details

Drill Bit Material
Solid Carbide
Cutting Direction
Right Hand
Shank Type
Straight
Grade
WJ30RE
Drill Bit Point Angle
140 Degrees
Item
Jobber Length Drill Bit
List Number
DC150-03
Number of Flutes
2
Flute Type
Spiral
Decimal Equivalent
0.5512
Coolant Through
No
Drill Bit Grouping
Drill Bit
Primary Material Application
Cast Iron, Steel
Primary Material Application ISO Code
K, P
Finish
TiNAl
Standards
DIN 6537 K
Measurement System
Metric
Secondary Material Application
Aluminum, Brass, Bronze, Composite, Copper, Hardened Steel, Nickel, Stainless Steel, Titanium
Drill Bit Point Type
Self-Centering Point
Series
Perform
Secondary Material Application ISO Code
H, M, N, O, S
Sheeter Drill
No

Description

Jobber Length Drill Bit, Drill Bit Size 14 mm, Drill Bit Point Angle 140 Degrees , Carbide, TiNAl, Decimal Equivalent 0.5512, Metric, Drill Bit Point Type Self-Centering Point, Non-Coolant Through

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.