Walter Titex - Solid carbide twist drill, Jobber Drill, 15/32", Carbide, DC150-05-11.906A1-WJ30RE

  • Mfr # DC150-05-11.906A1-WJ30RE

  • Zoro # G0110881


product price:  $160.99
/ea
Free Shipping & Returns

Key Features

Flute Length
2 3/4 in
Drill Bit Material
Solid Carbide
Cutting Direction
Right Hand
Overall Length
4 5/8 in
Flute Type
Spiral
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DC150-05-11.906A1-WJ30RE
Zoro #
G0110881
UPC #
04031132368054
Country of Origin
China

Dimensions

Drill Bit Size
15/32 in
Flute Length
2 3/4 in
Overall Length
4 5/8 in
Depth:Dia. Ratio
5xD
Shank Dia.
12 mm
Shank Length
1 3/4 in
Drill Diameter Tolerance
M7
Drill Length Class
Jobber-Length
Drill Point Length
2.17mm
Maximum Drilling Depth
2-13/64 in

Details

Drill Bit Material
Solid Carbide
Cutting Direction
Right Hand
Flute Type
Spiral
Item
Jobber Length Drill Bit
List Number
DC150-05
Decimal Equivalent
0.4688
Coolant Through
Yes
Drill Bit Grouping
Drill Bit
Number of Flutes
2
Grade
WJ30RE
Drill Bit Point Angle
140 Degrees
Shank Type
Type-Round with Flats
Standards
DIN 6537 L
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Nickel, Steel, Titanium
Finish
TiNAl
Measurement System
Fractional Inch
Primary Material Application ISO Code
K, N, P, S
Number of Coolant Holes
2
Series
Perform
Drill Bit Point Type
Self-Centering Point
Aircraft Drill
Yes
Sheeter Drill
No

Description

Jobber Length Drill Bit, Drill Bit Size 15/32 in, Drill Bit Point Angle 140 Degrees , Carbide, TiNAl, Decimal Equivalent 0.4688, Fractional Inch, Drill Bit Point Type Self-Centering Point, Coolant Through, Number of Coolant Holes 2

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.