Walter Titex - Solid carbide twist drill, Jobber Drill, 15/64", Carbide, DC150-05-05.953A1-WJ30RE

  • Mfr # DC150-05-05.953A1-WJ30RE

  • Zoro # G0111426


product price:  $83.29
/ea
Free Shipping & Returns

Key Features

Cutting Direction
Right Hand
Depth:Dia. Ratio
5xD
Drill Bit Point Angle
140 Degrees
Overall Length
3 7/32 in
Shank Type
Type-Round with Flats
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DC150-05-05.953A1-WJ30RE
Zoro #
G0111426
UPC #
-
Country of Origin
China

Dimensions

Depth:Dia. Ratio
5xD
Overall Length
3 7/32 in
Shank Dia.
6 mm
Drill Bit Size
15/64 in
Flute Length
1 11/16 in
Shank Length
1 13/32 in
Drill Length Class
Jobber-Length
Maximum Drilling Depth
1-3/8 in
Drill Point Length
1.08mm
Drill Diameter Tolerance
M7

Details

Cutting Direction
Right Hand
Drill Bit Point Angle
140 Degrees
Shank Type
Type-Round with Flats
List Number
DC150-05
Drill Bit Grouping
Drill Bit
Grade
WJ30RE
Number of Flutes
2
Coolant Through
Yes
Flute Type
Spiral
Item
Jobber Length Drill Bit
Drill Bit Material
Solid Carbide
Decimal Equivalent
0.2344
Standards
DIN 6537 L
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Nickel, Steel, Titanium
Measurement System
Fractional Inch
Finish
TiNAl
Primary Material Application ISO Code
K, N, P, S
Sheeter Drill
No
Drill Bit Point Type
Self-Centering Point
Secondary Material Application ISO Code
M, O
Secondary Material Application
Composite, Graphite, Stainless Steel
Number of Coolant Holes
2
Series
Perform

Description

Jobber Length Drill Bit, Drill Bit Size 15/64 in, Drill Bit Point Angle 140 Degrees , Carbide, TiNAl, Decimal Equivalent 0.2344, Fractional Inch, Drill Bit Point Type Self-Centering Point, Coolant Through, Number of Coolant Holes 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.