Shop WALTER
See all product information
Create Account
Walter Titex - Solid carbide twist drill, Jobber Drill, 16.50mm, Carbide, DC150-05-16.500A1-WJ30RE
- Mfr # DC150-05-16.500A1-WJ30RE
- Zoro # G7235028
product price:Â
$
373.99
/ea
Free Shipping & Returns
Key Features
Overall Length
143 mm
Drill Bit Point Angle
140 Degrees
Drill Bit Size
16.5 mm
Number of Flutes
2
Shank Dia.
18 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- DC150-05-16.500A1-WJ30RE
- Zoro #
- G7235028
- UPC #
- -
- Country of Origin
- China
Dimensions
- Overall Length
- 143 mm
- Drill Bit Size
- 16.5 mm
- Shank Dia.
- 18 mm
- Depth:Dia. Ratio
- 5xD
- Flute Length
- 93 mm
- Drill Bit Dimension Type
- Metric
- Shank Length
- 48 mm
- Drilling Depth
- 71.00mm
- Drill Length Class
- Jobber-Length
- Drill Diameter Tolerance
- M7
- Maximum Drilling Depth
- 71 mm
- Wire Rope Length
- 143 mm
- Length
- 143 mm
Description
Jobber Length Drill Bit, Drill Bit Size 16.5 mm, Drill Bit Point Angle 140 Degrees , Carbide, TiAlN, Decimal Equivalent 0.6496, Metric, Drill Bit Point Type Split Point, Coolant Through, Number of Coolant Holes 2
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.