Shop WALTER
See all product information
Create Account
Walter Titex - Solid carbide twist drill, Jobber Drill, 17.00mm, Carbide, DC150-03-17.000A0-WJ30RE
- Mfr # DC150-03-17.000A0-WJ30RE
- Zoro # G7220075
product price:Â
$
251.99
/ea
Free Shipping & Returns
Key Features
Overall Length
123 mm
Drill Bit Point Angle
140 Degrees
Drill Bit Size
17 mm
Number of Flutes
2
Shank Dia.
18 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- DC150-03-17.000A0-WJ30RE
- Zoro #
- G7220075
- UPC #
- -
- Country of Origin
- China
Dimensions
- Overall Length
- 123 mm
- Drill Bit Size
- 17 mm
- Shank Dia.
- 18 mm
- Depth:Dia. Ratio
- 3xD
- Drill Bit Dimension Type
- Metric
- Flute Length
- 73 mm
- Shank Length
- 48 mm
- Drilling Depth
- 51.00mm
- Drill Length Class
- Jobber-Length
- Drill Diameter Tolerance
- M7
- Drill Point Length
- 3.09mm
- Maximum Drilling Depth
- 51 mm
- Wire Rope Length
- 123 mm
- Length
- 123 mm
Description
Jobber Length Drill Bit, Drill Bit Size 17 mm, Drill Bit Point Angle 140 Degrees , Carbide, TiAlN, Decimal Equivalent 0.6693, Metric, Drill Bit Point Type Split Point, Non-Coolant Through
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.