Walter Titex - Solid carbide twist drill, Jobber Drill, 17.50mm, Carbide, DC150-03-17.500A0-WJ30RE

  • Mfr # DC150-03-17.500A0-WJ30RE

  • Zoro # G7234370


product price:  $267.99
/ea
Free Shipping & Returns

Key Features

Overall Length
123 mm
Drill Bit Point Angle
140 Degrees
Drill Bit Size
17.5 mm
Number of Flutes
2
Shank Dia.
18 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DC150-03-17.500A0-WJ30RE
Zoro #
G7234370
UPC #
-
Country of Origin
China

Dimensions

Overall Length
123 mm
Drill Bit Size
17.5 mm
Shank Dia.
18 mm
Flute Length
73 mm
Drill Bit Dimension Type
Metric
Depth:Dia. Ratio
3xD
Drilling Depth
51.00mm
Shank Length
48 mm
Drill Length Class
Jobber-Length
Drill Diameter Tolerance
M7
Maximum Drilling Depth
51 mm
Drill Point Length
3.18mm

Details

Item
Jobber Length Drill Bit
Drill Bit Point Angle
140 Degrees
Number of Flutes
2
Material - Machining
Carbide
Cutting Direction
Right Hand
Finish - Machining
TiAlN
Shank Type - Machining
Straight
Decimal Equivalent
0.6890
Drill Bit Grouping
Drill Bit
Application
For General Drilling, General Mechanical Engineering
Flute Type
Spiral
List Number
DC150-03
Standards
DIN 6537 K
Coolant Fed
Non-Coolant Through
Primary Material Application
Cast Iron, Steel
Secondary Material Application ISO Code
H, M, N, O, S
Primary Material Application ISO Code
K, P
Measurement System
Metric
Material Grade - Machining
WJ30RE
Sheeter Drill
No
Series
Perform
Drill Bit Point Type
Split Point
Secondary Material Application
Aluminum, Brass, Bronze, Composite, Copper, Hardened Steel, Nickel, Stainless Steel, Titanium

Description

Jobber Length Drill Bit, Drill Bit Size 17.5 mm, Drill Bit Point Angle 140 Degrees , Carbide, TiAlN, Decimal Equivalent 0.6890, Metric, Drill Bit Point Type Split Point, Non-Coolant Through

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.